Shop All Business Envelopes
Partners Brand
Redi-Seal Envelopes, 10" x 13", Kraft, 500/Case
Mfr # EN1044
Zoro # G6499617
product price: $295.99
/pk 500, $0.59/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 10"
- Color Kraft
- Outside Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1044
- Zoro # G6499617
- UPC # 50085227437674
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Outside Length | 13" |
Details
Item | Envelopes,Redi-Seal,10x13",PK500 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Envelopes,Redi-Seal,10x13 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- SAFCO Suggestion Box Cards, 3.5 x 8, White, 25PK (4231)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- TOPS W-2 Laser Double Window Envelope, Commercial Flap, Gummed Closure, 5.63 x 9, White, PK24, 24PK (2219C)
- Partners Brand Mail Supplies