Shop All Business Envelopes
Partners Brand
Redi-Seal Business Envelopes with Security Tint, #10 Window, 4 1/8" x 9 1/2", White, 2500/Case
Mfr # EN1113
Zoro # G6499510
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24 lb. Woven Paper
- Expanded Width 4 1/8"
- Color White
- Outside Length 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1113
- Zoro # G6499510
- UPC # 85227214188
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 4 1/8" |
Outside Length | 9 1/2" |
Details
Item | Envelopes,Redi-Seal,4 1/8x9 1/2",PK2500 |
Material | 24 lb. Woven Paper |
Color | White |
Description
Envelopes,Redi-Seal,4 1/8x9 1/2 In.,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- COMPLYRIGHT Employee Folder, Expanded, Confid, PK25 (A0175)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43362)
- Partners Brand Mail Supplies