Shop All Business Envelopes
Partners Brand
Redi-Seal Business Envelopes, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case
Mfr # EN1108
Zoro # G6499547
product price: $573.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 24 lb. Woven Paper
- Expanded Width 4 1/8"
- Color White
- Outside Length 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1108
- Zoro # G6499547
- UPC # 85227111180
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 4 1/8" |
Outside Length | 9 1/2" |
Details
Item | Envelopes,Redi-Seal,4 1/8x9 1/2",PK2500 |
Material | 24 lb. Woven Paper |
Color | White |
Description
Envelopes,Redi-Seal,4 1/8x9 1/2 In.,PK2500, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Index, Sidetab, 1 25PK (AVE11911)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- ASP Gm Multi-Point Inspection Form, 8 1/2" X 11" - 3 Part, 250 Per Pack Pk (7292)
- Partners Brand Mail Supplies