Shop All Bin & Box Accessories
Partners Brand
Red Plastic Lid, Stack/Nest, 20 7/8x18 1/4", Red, PK3, 3 PK
Mfr # BINS157
Zoro # G6492337
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Overall Length 20 7/8"
- Overall Width 18 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS157
- Zoro # G6492337
- UPC # 651588012574
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 20 7/8" |
Overall Width | 18 1/4" |
Details
Color | Red |
Material | Plastic |
Item | Lid,Stack/Nest,20 7/8x18 1/4",Red,PK3 |
Description
Lid,Stack/Nest,20 7/8x18 1/4 In.,Red,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- LYON Bench, Locker Room (PP5811)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK (GL3636LID)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS953/973)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- Partners Brand Bin & Box Accessories