Shop All Bin & Box Accessories
Partners Brand
Red Plastic Lid, Stack and Nest, 17x14 1/2", Red, PK6, 6 PK
Mfr # BINS154
Zoro # G6492361
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Overall Width 14 1/2"
- Overall Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS154
- Zoro # G6492361
- UPC # 651588012451
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 14 1/2" |
Overall Length | 17" |
Details
Color | Red |
Material | Plastic |
Item | Lid,Stack and Nest,17x14 1/2",Red,PK6 |
Description
Lid,Stack and Nest,17x14 1/2 In.,Red,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- MANMADE Cart System Wire Basket, Gray (MA2523147)
- ECONOCO Adjustable Pipeline Ballet Rack (PSBBADJ)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK (GL3636LID)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- Partners Brand Bin & Box Accessories