Shop All Bin & Box Accessories
Partners Brand
Red Plastic Lid, Stack and Nest, 16x10", Red, PK6, 6 PK
Mfr # BINS151
Zoro # G6492398
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Overall Width 10"
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINS151
- Zoro # G6492398
- UPC # 651588012390
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 10" |
Overall Length | 16" |
Details
Color | Red |
Material | Plastic |
Item | Lid,Stack and Nest,16x10",Red,PK6 |
Description
Lid,Stack and Nest,16x10 In.,Red,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- REGENCY Folding Storage Bin, Blue, Fabric, 12 in L, 12 in W, 12 in H, 6 PK (HTOTE6PKBE)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK (GL3636LID)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- AKRO-MILS Red Plastic Lid (35301RED)
- Partners Brand Bin & Box Accessories