Shop All Security Seals
Partners Brand
Red Beaded Security Ties, 5", Red, 5000/Case
Mfr # CTBS5B
Zoro # G6628015
product price: $315.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Nylon
- Primary Color Red
- Useable Length 5"
- Width .06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTBS5B
- Zoro # G6628015
- UPC # 841436057448
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5" |
Width | .06" |
Details
Security Seal Primary Material | Nylon |
Primary Color | Red |
Item | Red Beaded Security Ties,5",Red,PK5000 |
Description
Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Cover Binder, Blue (81050)
- DECKER TAPE PRODUCTS Label, DL3631, RED HOT RUSH, 2" X 3" (DL3631)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-31-2R3)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- AVERY Mailing Seals, Permanent Adhesive, PK240 (5278)
- Partners Brand Security Seals