Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 9" x 12", Transparent, 100/Case
Mfr # STC359
Zoro # G6499626
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12"
- Width 9"
- Color Transparent
- Net Weight 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC359
- Zoro # G6499626
- UPC # 51111778142
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 12" |
Width | 9" |
Details
Item | Bag,Static Shield,9 x 12",PK100 |
Color | Transparent |
Net Weight | 3.56 |
Description
Bag,Static Shield,9 x 12 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS (PRO-301D-254G-01)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E (PRO-202L-254E)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404U)
- PARTNERS BRAND Open End Static Shielding Bags, 6" x 16", Transparent, 200/Case (STC130)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 14", Transparent, 100/Case (STC150)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- Partners Brand Static Control Products