Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case
Mfr # STC324
Zoro # G6499635
product price: $94.19
/pk 100, $0.94/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8"
- Width 8"
- Color Transparent
- Net Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC324
- Zoro # G6499635
- UPC # 51111778012
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 8" |
Width | 8" |
Details
Item | Bag,Static Shield,Reclosable8 x 8",PK100 |
Color | Transparent |
Net Weight | 2.2 |
Description
Bag,Static Shield,Reclosable8 x 8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F (50207-K)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- ENERPAC Gauge, Liquid Filled, PsiLbs (GF230P)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- Partners Brand Static Control Products