Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 4" x 30", Transparent, 100/Case
Mfr # STC349
Zoro # G6499766
product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 30"
- Width 4"
- Color Transparent
- Net Weight 3.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC349
- Zoro # G6499766
- UPC # 51111778234
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 30" |
Width | 4" |
Details
Item | Bag,Static Shield,4 x 30",PK100 |
Color | Transparent |
Net Weight | 3.86 |
Description
Bag,Static Shield,4 x 30 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Gagecock, Bronze, 5/8 In.OD Glass, PR (N7AB)
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF (G307-2)
- DWYER INSTRUMENTS Differential Pressure Gage Range 0-10 In (2001D)
- FESTO Pressure Gauge MA-50-10-1/4 (MA-50-10-1/4)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 3 In. Wide x 36 Yards Long, Amber (KPTLS-3)
- Partners Brand Static Control Products