Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 3" x 5", Transparent, 500/Case
Mfr # STC307
Zoro # G6499781
product price: $184.99
/pk 500, $0.37/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5"
- Width 3"
- Color Transparent
- Net Weight 3.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC307
- Zoro # G6499781
- UPC # 51111778135
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Cord Length | 5" |
Width | 3" |
Details
Item | Bag,Static Shield,Reclosable3 x 5",PK500 |
Color | Transparent |
Net Weight | 3.52 |
Description
Bag,Static Shield,Reclosable3 x 5 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Test Lead Kit, Deluxe (ATL301KIT)
- EXTECH Data Acquisition Software and Cable (407001-PRO)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester (2212-20)
- THERMCO CERT 32, 122, 212F, ASTM4F (ACC004FFC)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4530RB)
- Partners Brand Static Control Products