Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 3" x 3", Transparent, 1000/Case
Mfr # STC305
Zoro # G6499790
product price: $382.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3"
- Width 3"
- Color Transparent
- Net Weight 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC305
- Zoro # G6499790
- UPC # 51111778111
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 3" |
Width | 3" |
Details
Item | Bag,Static Shield,3 x 3",PK1000 |
Color | Transparent |
Net Weight | 5.2 |
Description
Bag,Static Shield,3 x 3 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- SCS Wrist Strap, Dual Conductor, Fabric (2368)
- Partners Brand Static Control Products