Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 24" x 24", Transparent, 100/Case
Mfr # STC376
Zoro # G6499809
product price: $565.99
/pk 100, $5.66/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 24"
- Width 24"
- Color Transparent
- Net Weight 16.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC376
- Zoro # G6499809
- UPC # 51111778104
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 24" |
Width | 24" |
Details
Item | Bag,Static Shield,24 x 24",PK100 |
Color | Transparent |
Net Weight | 16.48 |
Description
Bag,Static Shield,24 x 24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- JOHN ERNST Liquid Level Sight Gauge Steel Threaded 1/2In Flow Indicator (480-R19)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) with NIST Calibration Certificate (8706-NIST)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- Partners Brand Static Control Products