Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 18" x 24", Transparent, 100/Case
Mfr # STC372
Zoro # G6499836
product price: $479.99
/pk 100, $4.80/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 24"
- Width 18"
- Color Transparent
- Net Weight 13.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC372
- Zoro # G6499836
- UPC # 51111778067
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 24" |
Width | 18" |
Details
Item | Bag,Static Shield,18 x 24",PK100 |
Color | Transparent |
Net Weight | 13.1 |
Description
Bag,Static Shield,18 x 24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, Pore 1.6um, Dia 9cm, PK100 (14A851)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- DESCO Elastic Omega Wrist Strap, w/6f Coil Cord (04563)
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter (RMB-50-SSV)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- Partners Brand Static Control Products