Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 15" x 18", Transparent, 100/Case
Mfr # STC345
Zoro # G6499860
product price: $251.99
/pk 100, $2.52/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 18"
- Width 15"
- Color Transparent
- Net Weight 7.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC345
- Zoro # G6499860
- UPC # 51111777978
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 18" |
Width | 15" |
Details
Item | Bag,Static Shield,15 x 18",PK100 |
Color | Transparent |
Net Weight | 7.92 |
Description
Bag,Static Shield,15 x 18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-7500)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Red (2894-2)
- ECCO Flash Tube Connector, 9000 Series (R9000FT)
- PARTNERS BRAND Open End Static Shielding Bags, 4" x 4", Transparent, 1000/Case (STC110)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- SPRAYWAY Anti-Stat Static Eliminator, 20oz (SW955-1)
- Partners Brand Static Control Products