Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 14" x 18", Transparent, 100/Case
Mfr # STC342
Zoro # G6499879
product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 18"
- Width 14"
- Color Transparent
- Net Weight 7.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC342
- Zoro # G6499879
- UPC # 51111777961
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 18" |
Width | 14" |
Details
Item | Bag,Static Shield,14 x 18",PK100 |
Color | Transparent |
Net Weight | 7.68 |
Description
Bag,Static Shield,14 x 18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- WINTERS Economy 2.5" 0-600 psi/Kpa 1/4" Btm (PEM218)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- SCS Replacement Remote Input Jack (732)
- Partners Brand Static Control Products