Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 12" x 12", Transparent, 100/Case
Mfr # STC337
Zoro # G6499906
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12"
- Width 12"
- Color Transparent
- Net Weight 4.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC337
- Zoro # G6499906
- UPC # 51111777930
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 12" |
Width | 12" |
Details
Item | Bag,Static Shield,12 x 12",PK100 |
Color | Transparent |
Net Weight | 4.62 |
Description
Bag,Static Shield,12 x 12 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Gauge, Glycrn Flld, 0-4000psi 1/4" Stm Mnt (221319)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- EXTECH Humidity and Temperature Probe (RH522B)
- PARTNERS BRAND Open End Static Shielding Bags, 10" x 14", Transparent, 100/Case (STC162)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Reclosable Static Shielding Bags, 5" x 8", Transparent, 100/Case (STC351)
- PARTNERS BRAND Reclosable Static Shielding Bags, 9" x 12", Transparent, 100/Case (STC359)
- ZORO SELECT Antistatic Heel Strap, Yellow, PK20 (4ECU8)
- Partners Brand Static Control Products