Shop All Static Control Products
Partners Brand
Reclosable Static Shielding Bags, 10" x 10", Transparent, 100/Case
Mfr # STC361
Zoro # G6499967
product price: $185.99
/pk 100, $1.86/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10"
- Width 10"
- Color Transparent
- Net Weight 3.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # STC361
- Zoro # G6499967
- UPC # 51111778159
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 10" |
Width | 10" |
Details
Item | Bag,Static Shield,10 x 10",PK100 |
Color | Transparent |
Net Weight | 3.24 |
Description
Bag,Static Shield,10 x 10 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Hygro-Thermometer, w/IR Thermometer (RH101)
- KLEIN TOOLS Broad Range Non-Contact Voltage Tester (HVNCVT-2)
- PRO 6 in Dial, 0/15 PSI, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-311D-604B)
- PRODUCTIVE ALTERNATIVES 11"-Capacity Professional Rain Gauge (RG6608)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- PARTNERS BRAND Silver Saver® Bags, 3" x 5", White, 250/Case (SIL3500)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4524RB)
- Partners Brand Static Control Products