Shop All Reclosable Bags
Partners Brand
Reclosable Poly Bags, 2 Mil, 4" x 14", Clear, 1000/Case
Mfr # PB3763
Zoro # G6068708
product price: $89.69
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 14"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3763
- Zoro # G6068708
- UPC # 848109049656
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 4" |
Length | 14" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,4 x 14",2mm,PK1000 |
Description
Poly Bag,Reclosable,4 x 14 In.,2mm,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE IMPRESSIONS Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.13 x 9.5, White, PK500 (OFF82304)
- NOVA Butcher Paper Sheets, White, 36"x36" (B3636BBX)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Violet Ink (63606)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 4 in W x 4 1/2 in H (37107)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 8" x 8", Clear, 1000/Case (PB3878)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3856)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 8" x 5", Clear, 1000/Case (PB3634)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6 x 30", Clear, 500/Case (PB4153)
- PARTNERS BRAND VCI Reclosable 4 Mil Poly Bags, 3" x 5", Blue, 1000/Case (VCIPB35R)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Black, 1000/Case (PB3645BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CPA0)
- Partners Brand Shipping & Packing Bags