Shop All Reclosable Bags
Partners Brand
Reclosable 8 Mil Poly Bags, 3" x 5", Clear, 1000/Case
Mfr # PB3910
Zoro # G6502058
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Width 3"
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB3910
- Zoro # G6502058
- UPC # 841436092777
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 3" |
Length | 5" |
Details
Thickness | 8 mil |
Item | Reclosable Poly Bag |
Description
Poly Bag,Reclosable,3 x 5 In.,8 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 9" x 12", Clear, 500/Case (PB3882)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 9" x 12", Pink, 1000/Case (PBAS735)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3722)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 8", Clear, 1000/Case (PB3871)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3873)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Red, 1000/Case (PB3645R)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNW4)
- Partners Brand Shipping & Packing Bags