Shop All Reclosable Bags
Partners Brand
Reclosable 8 Mil Poly Bags, 2" x 3", Clear, 1000/Case
Mfr # PB4050
Zoro # G6067238
product price: $47.19
/pk 1000, $0.05/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 3"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4050
- Zoro # G6067238
- UPC # 848109049908
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 2" |
Length | 3" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,2" x 3.8mm,PK1000 |
Description
Poly Bag,Reclosable,2 In. x 3.8mm,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 13 In. W (11A739)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 4" x 4", Clear, 1000/Case (PB3862)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3864)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 4", Clear, 1000/Case (PB3527)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3857)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 4"x 6", Clear (6R46)
- Partners Brand Shipping & Packing Bags