Shop All Reclosable Bags
Partners Brand
Reclosable 8 Mil Poly Bags, 15" x 18", Clear, 250/Case
Mfr # PB4059
Zoro # G6071377
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 18"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4059
- Zoro # G6071377
- UPC # 848109049991
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 15" |
Length | 18" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,15" x 18.8mm,PK250 |
Description
Poly Bag,Reclosable,15 In. x 18.8mm,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 10" x 10", Clear, 500/Case (PB3883)
- PARTNERS BRAND Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case (PBAS2510)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 5", Clear, 1000/Case (PB3686)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 10", Clear, 1000/Case (PB3704)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGP5)
- Partners Brand Shipping & Packing Bags