Shop All Reclosable Bags
Partners Brand
Reclosable 4 Mil Poly Bags, 10 x 24", Clear, 500/Case
Mfr # PB4180
Zoro # G6072530
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 24"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4180
- Zoro # G6072530
- UPC # 848109051604
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 10" |
Length | 24" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,10 x 24",4mm,PK500 |
Description
Poly Bag,Reclosable,10 x 24 In.,4mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Self-Inking Received and Date Stamp (011092)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- SAKURA Solid Paint Marker Low Temperature, Green Color Family, 12PK (XSC-T-29)
- PARTNERS BRAND Slide-Seal Reclosable 3 Mil White Block Poly Bags, 12 1/2" x 9", Clear, 100/Case (PB5242)
- PARTNERS BRAND White Block Reclosable 4 Mil Poly Bags, 18" x 24", Clear, 250/Case (PB4014)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 6" x 8", Pink, 1000/Case (PBAS720)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 12" x 18", Clear, 250/Case (PB3941)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 9" x 12", Clear, 1000/Case (PB6725)
- PARTNERS BRAND Flat 6 Mil Poly Bags, 18" x 26", 250/Case (PB4226)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (5ZW47)
- Partners Brand Shipping & Packing Bags