Shop All Reclosable Bags
Partners Brand
Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case
Mfr # PB4072
Zoro # G6071097
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 30"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4072
- Zoro # G6071097
- UPC # 848109050126
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 6" |
Length | 30" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,6" x 30.2mm,PK1000 |
Description
Poly Bag,Reclosable,6 In. x 30.2mm,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- AMPAD White Legal Pad, Pk4 (20-031)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 4" x 7", Clear, 1000/Case (PB11)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 10" x 10", Clear, 500/Case (PB3883)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Red, 1000/Case (PB3645R)
- PARTNERS BRAND Flat 3 Mil Poly Bags, 18" x 22", Clear, 500/Case (PB4118)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- Partners Brand Reclosable Bags