Shop All Reclosable Bags
Partners Brand
Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case
Mfr # PB4099
Zoro # G6070412
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 24"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4099
- Zoro # G6070412
- UPC # 848109050683
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 12" |
Length | 24" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,12" x 24.2mm,PK500 |
Description
Poly Bag,Reclosable,12 In. x 24.2mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- ZORO SELECT Shipping Box, 20x16x8 in (55NM96)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 7", Clear, 1000/Case (PB3570)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags w/Hang Hole, 6" x 6", Clear, 1000/Case (PB7012)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 14" x 24", Clear, 250/Case (PB3923)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3856)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3540)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB3684)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- Partners Brand Shipping & Packing Bags