Shop All Reclosable Bags
Partners Brand
Reclosable 2 Mil Poly Bags, 10" x 24", Clear, 500/Case
Mfr # PB4096
Zoro # G6070038
product price: $183.99
/pk 500, $0.37/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 24"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4096
- Zoro # G6070038
- UPC # 848109050652
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 10" |
Length | 24" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,10" x 24.2mm,PK500 |
Description
Poly Bag,Reclosable,10 In. x 24.2mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Personnel Folder, Std, Confidential, PK25 (A223)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- QUARTET 35"x47-1/2" Magnetic Melamine Dry Erase Board (72981)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- PARTNERS BRAND Slide-Seal Reclosable 3 Mil Poly Bags, 5" x 7", Clear, 100/Case (PB5204)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 4", Clear, 1000/Case (PB3696)
- PARTNERS BRAND Anti-Static Flat Poly Bags, 36" x 48", 4 Mil, Pink, 75/Case (PBAS1344)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3725)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 8" x 18", Clear, 1000/Case (PB3603)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW33)
- Partners Brand Reclosable Bags