Shop All Reclosable Bags
Partners Brand
Reclosable 2 Mil Poly Bags, 10" x 20", Clear, 500/Case
Mfr # PB4095
Zoro # G6069758
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 20"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB4095
- Zoro # G6069758
- UPC # 848109050645
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 10" |
Length | 20" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,10" x 20.2mm,PK500 |
Description
Poly Bag,Reclosable,10 In. x 20.2mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- AVERY Shipping Labels w/TrueBlock Tech, Laser Printers, 8.5x11, White, PK25 (05265)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 4" x 6", Pink, 1000/Case (PBAS710)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 24" x 54", Clear, 500/Case (PB278)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 24" x 24", Clear, 250/Case (PB3690)
- PARTNERS BRAND Fasade 18in x 24in Safari Gloss White Backsplash Panel 5pk (PB7000)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 8", Clear, 1000/Case (PB3693)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 4", Clear, 1000/Case (PB3696)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- Partners Brand Reclosable Bags