Shop All Security Seals
Partners Brand
Pull Tight Seals, 9", Yellow, 100/Case
Mfr # SE1001Y
Zoro # G4971569
product price: $73.85
/pk 100, $0.74/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1001Y
- Zoro # G4971569
- UPC # 841436076425
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Yellow |
Item | Tug Tight Pull-TightSeals,9",Yllw,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- PRO-GRADE TOOLS Multi-Purpose Shears, 7" (82024)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- GARDNER-GIBSON Gardner Gibson 0595-GA 5 Gallon Drive A Seal Blacktop Sealer (25056059505)
- Partners Brand Security Seals