Shop All Security Seals
Partners Brand
Pull Tight Seals, 9", Red, 100/Case
Mfr # SE1001R
Zoro # G4971578
product price: $78.75
/pk 100, $0.79/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1001R
- Zoro # G4971578
- UPC # 841436076432
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Pull Tight Seals |
Item | Tug Tight Pull-TightSeals,9",Rd,PK100 |
Cable Type | Adjustable |
Description
Pull Tight Seals, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Adesso Inc. MRP-CD1313in Rj12 Pos Cash Drawer (MRP-CD13)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- CRAYOLA Original Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7709)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- Partners Brand Protective Packaging