Shop All Security Seals
Partners Brand
Pull Tight Seals, 9", Green, 100/Case
Mfr # SE1001G
Zoro # G4971587
product price: $77.55
/pk 100, $0.78/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1001G
- Zoro # G4971587
- UPC # 841436076401
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Green |
Item | Tug Tight Pull-TightSeals,9",Grn,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 19Ga 12 Crown X 916 Leg Composite Staples, 5040PK (S19/12-14)
- MMF INDUSTRIES COINTAINER, Currency Straps, Violet, $2,000 In $20 Bills, 1000 Bands/pack (402000)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Blue, PK50 (SE1060BL)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- PARTNERS BRAND Pull Tight Seals, 9", Red, 100/Case (SE1001R)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- Partners Brand Protective Packaging