Shop All Security Seals
Partners Brand
Pull Tight Seals, 9", Blue, 100/Case
Mfr # SE1001BL
Zoro # G4971596
product price: $73.85
/pk 100, $0.74/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Blue
- Useable Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1001BL
- Zoro # G4971596
- UPC # 841436076418
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Blue |
Item | Tug Tight Pull-TightSeals,9",Ble,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Board, Cork, 4X3 (MEA85367)
- GREAT PAPERS Stationery Letterhead, Jolly Shamr, PK80 (2019062)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Black PK (PAP2096479)
- LEXMARK 801HM High Yield Magenta Toner Cartridge 3K YLD (80C1HM0)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- Partners Brand Security Seals