Shop All Security Seals
Partners Brand
Pull Tight Seals, 18", Yellow, 100/Case
Mfr # SE1013Y
Zoro # G4971605
product price: $85.99
/pk 100, $0.86/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1013Y
- Zoro # G4971605
- UPC # 841436076548
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Yellow |
Item | Tug Tight Pull-TightSeals,18",Yllw,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09910)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (CQT 601)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- SWINGLINE Standard Stapler, w/1250 Staples and Stapler Remover, Black PK (SWI54567)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Blue, PK50 (SE1060BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Pull Tight Seals, 9", Red, 100/Case (SE1001R)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- Partners Brand Security Seals