Shop All Security Seals
Partners Brand
Pull Tight Seals, 18", Red, 100/Case
Mfr # SE1013R
Zoro # G4971611
product price: $90.29
/pk 100, $0.90/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1013R
- Zoro # G4971611
- UPC # 841436076555
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Pull Tight Seals |
Item | Tug Tight Pull-TightSeals,18",Rd,PK100 |
Cable Type | Adjustable |
Description
Pull Tight Seals, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- KINETIC SAND Spin Master Beach Sand Natural (6028362)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- Partners Brand Protective Packaging