Shop All Security Seals
Partners Brand
Pull Tight Seals, 18", Green, 100/Case
Mfr # SE1013G
Zoro # G4971620
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SE1013G
- Zoro # G4971620
- UPC # 841436076524
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Green |
Item | Tug Tight Pull-TightSeals,18",Grn,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Yellow, Pk250 (061RIML128PPYL)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, 7C (950020B-10)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- POLAR PLUS Security Truck Seals, Blue, PK1000 (STO-C9152M1)
- Partners Brand Security Seals