Shop All Security Seals
Partners Brand
Pull Tight Seals, 15", Yellow, 100/Case
Mfr # SE1009Y
Zoro # G4971648
product price: $82.19
/pk 100, $0.82/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1009Y
- Zoro # G4971648
- UPC # 841436076500
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 15" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Yellow |
Item | Tug Tight Pull-TightSeals,15",Yllw,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPERCLIPS SMOOTH 2 IN PACK OF 1000 PK (049140)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- GOODWRAPPERS Pallet Netting Stretch Wrap 20" x 500 ft., Cast Style, Clear (15A847)
- VICTOR TECHNOLOGY Desktop Organizer, Black, 5 Compartments (4720-5)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- Partners Brand Protective Packaging