Shop All Security Seals
Partners Brand
Pull Tight Seals, 15", Green, 100/Case
Mfr # SE1009G
Zoro # G4971666
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SE1009G
- Zoro # G4971666
- UPC # 841436076487
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 15" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Green |
Item | Tug Tight Pull-TightSeals,15",Grn,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Electric Tape Dispenser (TDE110)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- PARTNERS BRAND Pull Tight Seals, 9", Red, 100/Case (SE1001R)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Black, PK50 (SE1070B)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- Partners Brand Protective Packaging