Shop All Security Seals
Partners Brand
Pull Tight Seals, 12", Blue, 100/Case
Mfr # SE1005BL
Zoro # G4971718
product price: $81.59
/pk 100, $0.82/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Blue
- Useable Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SE1005BL
- Zoro # G4971718
- UPC # 841436076456
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Blue |
Item | Tug Tight Pull-TightSeals,12",Ble,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- KARAT Kraft Laguna Paper Shopping Bags, PK250 (FP-SB110)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- Partners Brand Protective Packaging