Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 5 Mil, 2" x 18 yds., Brown, 1/Case
Mfr # T967224
Zoro # G6628399
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 2"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T967224
- Zoro # G6628399
- UPC # 848109020143
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Tape,PTFE Glass Cloth,5Mil 2x18 yd. |
Description
Tape,PTFE Glass Cloth,5Mil 2x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- SCOTCH Contractor Grade Masking Tape, 1.88 in W x 60 yd L, 6 Pk (2020-48TP-6)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- 3M Cloth Tape, 3/4 In x 36 yd, 5.6 mil, Brown (3/4-36-5451)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Cloth Tape, 2 x 5 yd, 4.5 mil, Light Brown (5151)
- Partners Brand Cloth Tapes