Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 5 Mil, 1" x 18 yds., Brown, 1/Case
Mfr # T965224
Zoro # G6628408
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T965224
- Zoro # G6628408
- UPC # 848109020112
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Tape,PTFE Glass Cloth,5Mil 1x18 yd. |
Description
Tape,PTFE Glass Cloth,5Mil 1x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX1)
- 3M Replacement for 3M 35-violet-3/4x66 (35-VIOLET-3/4X66 3M)
- HOMAX Caulk Removal Tool (5855)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- SCOTCH FRICTION TAPE 3/4"" BLK (3407NA-BA-6)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- 3M Cloth Tape, 1/2x5 yd, 6.8 mil, Light Brown (5153)
- Partners Brand Cloth Tapes