Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 3 Mil, 4" x 18 yds., Brown, 1/Case
Mfr # T969213
Zoro # G5511165
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 4"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T969213
- Zoro # G5511165
- UPC # 848109020235
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 4" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Glass Cloth Tape,3 Mil,4x18 yd. |
Description
Glass Cloth Tape,3 Mil,4x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Multiple Ratio Two-Part Applicator, Blue/Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (MP25)
- RAPIDFIX Rapid Fix High Strength Dual Adhesive, 10 ML (6121707)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- U S GYPSUM 00029-4 JOINT COMPOUND EASY SAND 20 MIN 18 LB (384214)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- Partners Brand Cloth Tapes