Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 3 Mil, 3" x 18 yds., Brown, 1/Case
Mfr # T968213
Zoro # G5511171
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 3"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T968213
- Zoro # G5511171
- UPC # 848109020167
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Glass Cloth Tape,3 Mil,3x18 yd. |
Description
Glass Cloth Tape,3 Mil,3x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4" (UV14)
- U S GYPSUM 00029-4 JOINT COMPOUND EASY SAND 20 MIN 18 LB (384214)
- DYNATRON Auto Seam Sealer Grey Caulk, 550, 12 oz (7000125068)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- ECCM INDUSTRIES 0.75 in. Friction Tape (3527249)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Black (15C807)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- PROTAPES Cable Path Cloth Tape, 4x30 yd., Yellow (CABLE PATH)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- Partners Brand Cloth Tapes