Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 3 Mil, 2" x 18 yds., Brown, 1/Case
Mfr # T967213
Zoro # G5511208
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 2"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T967213
- Zoro # G5511208
- UPC # 841436057035
- Country of Origin Multiple
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Glass Cloth Tape,3 Mil,2x18 yd. |
Description
Glass Cloth Tape,3 Mil,2x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Spackling Repair Kit 4Pc 1Qt (0544KT)
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- IDL PACKAGING Painters Tape, Blue, 2"x60 Yd. PK24 (C-4463-2)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- Partners Brand Cloth Tapes