Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 3 Mil, 1" x 18 yds., Brown, 1/Case
Mfr # T965213
Zoro # G5511217
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T965213
- Zoro # G5511217
- UPC # 841436057028
- Country of Origin Multiple
- Category Cloth Tapes
Dimensions
Tape Width | 1" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Glass Cloth Tape,3 Mil,1x18 yd. |
Description
Glass Cloth Tape,3 Mil,1x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE POLYMER GROUP DUCT TAPE UTILITY 1.88 IN X 55 YD SILVER (91406)
- GARDNER BENDER Repair Tape, Red, 1" x 10 ft. (HTP-1010RED)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Skeleton, Hex Rod, Dripless Feature, Built In Puncture Tool, 7:1 (901088)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- Partners Brand Cloth Tapes