Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 10 Mil, 2" x 18 yds., Brown, 1/Case
Mfr # T967223
Zoro # G6628435
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 2"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T967223
- Zoro # G6628435
- UPC # 848109020228
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 2" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Tape,PTFE Glass Cloth,10Mil 2x18 yd. |
Description
Tape,PTFE Glass Cloth,10Mil 2x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTITE PILABLE ROPE CAULK 90' (71525)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- WELLER Dispensing Syringe, 30 mL, Air Operated, Luer-Lok (A30LL)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Black (15C807)
- 3M Cloth Tape, 3 In x 5 yd, 8.2 mil, Brown (5453)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 7 mil, Tan (15D317)
- Partners Brand Cloth Tapes