Shop All Cloth Tapes
Partners Brand
PTFE Glass Cloth Tape, 10 Mil, 1" x 18 yds., Brown, 1/Case
Mfr # T965223
Zoro # G6628441
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1"
- Tape Length 18 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T965223
- Zoro # G6628441
- UPC # 848109020211
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 1" |
Tape Length | 18 yds |
Details
Tape Color | Brown |
Item | Tape,PTFE Glass Cloth,10Mil 1x18 yd. |
Description
Tape,PTFE Glass Cloth,10Mil 1x18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube (234923)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- INTERTAPE Ac15 Blk 48Mmx54.8M Ipg, Pk24 (84985)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 32 oz, Bottle, 6 PK (MTS 40703)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1/2" x 36 yds., Brown, 1/Case (T963213)
- PARTNERS BRAND PTFE Glass Cloth Tape, 3 Mil, 1 1/2" x 18 yds., Brown, 1/Case (T966213)
- 3M Cloth Tape, Brown, 10"x5yd. (10-5-5451)
- SCOTCH FRICTION TAPE 3/4"" BLK (3407NA-BA-6)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- 3M 3M™ 5453 PTFE Glass Cloth Tape, 8.2 Mil, 1" x 36 yds., Brown, 1/Case (T9655453)
- Partners Brand Cloth Tapes