Shop All Mailer Cartons
Partners Brand
Premium Telescoping Tubes, 4" x 42", Kraft, 15/Case
Mfr # TT4042K
Zoro # G6599078
product price: $161.99
/pk 15, $10.80/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42"
- Maximum Weight 28.84
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TT4042K
- Zoro # G6599078
- UPC # 841436018753
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 42" |
Details
Item | Telescoping Tube,Premium,4x42",PK15 |
Maximum Weight | 28.84 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Telescoping Tube,Premium,4x42 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNK7)
- HOUSE OF DOOLITTLE 24 x 37" Express Track Reversible/Erasable Yearly Wall Calendar, Teal/Blue (HOD392)
- QUARTET 4x3 Bulletin Board (B244G)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- PARTNERS BRAND Flat Corrugated Boxes, 26" x 20" x 4", Kraft, 20/Bundle (26204)
- PARTNERS BRAND Corrugated Mailers, 10" x 10" x 2", White, 50/Bundle (M10102R)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- Partners Brand Mail Supplies