Shop All Mailer Cartons
Partners Brand
Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case
Mfr # TT4036K
Zoro # G6599087
product price: $178.99
/pk 15, $11.93/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Material 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight 25.54
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TT4036K
- Zoro # G6599087
- UPC # 841436018746
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Telescoping Tube,Premium,4x36",PK15 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Maximum Weight | 25.54 |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Telescoping Tube,Premium,4x36 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 206X, W2110X High-Yield Black Original LaserJet Toner Cartridge (W2110X)
- JJ KELLER Safety and DOT Reference Book, CSA Handbook, English, Spiralbound (27593)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 30", Kraft, 50/Case (S2030K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Corrugated Mailers, 4" x 2" x 2", Kraft, 50/Bundle (M422K)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- ZORO SELECT Literature Mailers, 8" x 8" x 2", White, 50/Bundle (55VK33)
- Partners Brand Mail Supplies