Shop All Mailer Cartons
Partners Brand
Premium Telescoping Tubes, 3" x 42", Kraft, 24/Case
Mfr # TT3042K
Zoro # G6599111
product price: $184.99
/pk 24, $7.71/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42"
- Maximum Weight 30.1
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TT3042K
- Zoro # G6599111
- UPC # 841436018708
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 42" |
Details
Item | Telescoping Tube,Premium,3x42",PK24 |
Maximum Weight | 30.1 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Telescoping Tube,Premium,3x42 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- SHARPIE S-Gel Pen, Fine 0.5mm, Black, PK12 (2096145)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PARTNERS BRAND Corrugated Mailers, 16" x 4" x 4", Kraft, 50/Bundle (M1644K)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle (21156)
- ZORO SELECT Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (55VK96)
- Partners Brand Mailer Cartons