Shop All Mailer Cartons
Partners Brand
Premium Telescoping Tubes, 3" x 30", Kraft, 24/Case
Mfr # TT3030K
Zoro # G6599157
product price: $150.99
/pk 24, $6.29/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight 21.52
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TT3030K
- Zoro # G6599157
- UPC # 841436018685
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 30" |
Details
Item | Telescoping Tube,Premium,3x30",PK24 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Maximum Weight | 21.52 |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Telescoping Tube,Premium,3x30 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 1", White, 50/Bundle (M861)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Corrugated Mailers, 8" x 3" x 3", Kraft, 50/Bundle (M833K)
- Partners Brand Mailer Cartons