Shop All Anti-Fatigue Mats
Partners Brand
Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick
Mfr # MAT264BK
Zoro # G6505110
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Thickness .38 in
- Type Anti-Fatigue Matting
- Mat Surface Pattern Non-Directional Top
- Weight 13.50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT264BK
- Zoro # G6505110
- UPC # 841436078528
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 8 ft |
Details
Item | Premium Anti-Fatigue Mat |
Color | Black |
Thickness | .38 in |
Type | Anti-Fatigue Matting |
Mat Surface Pattern | Non-Directional Top |
Weight | 13.50 lb |
Application | Industry |
Description
Mat,Anti-Fatigue,Premium,3x8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Attach-A-Flap, Micro-Mesh, White (AU AAFWT)
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Blue, PK30 (M1710B-L)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- HOMEDORA Homedora HD-JC2032-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Abstract Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC2032-BLC-GRY)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BY)
- WEARWELL 40 ft. L x PVC, 3/8" Thick (475.38X2X40UNSBYL)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- Partners Brand Floor Mats